This item is Discontinued.

Quartet Dry Erase Board, Melamine, 23 in, 34 in, Aluminum Frame, White M3423GGS

Dry Erase Board, Melamine, 23 in, 34 in, Aluminum Frame, White (Discontinued)

  • Mfr # M3423GGS
  • Zoro # G6214887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M3423GGS
Zoro #
G6214887
UPC #
094721548439
Country of Origin
China

Dimensions

Dry Erase Height
23 in
Dry Erase Width
34 in
Adjustable Height Range
Not Adjustable
Height
23"
Width
34"

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Attachable Marker Tray, Dry-Erase Marker, Magnets, Mounting Hardware
Frame Material
Aluminum

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 23 in, Dry Erase Width 34 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Includes Attachable Marker Tray, Dry-Erase Marker, Magnets, Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.