Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Dry-Erase Board, 36"X23", White, Clear, Bulletin, 23", 36", Plastic Frame, White TM3623

Dry-Erase Board, 36"X23", White, Clear, Bulletin, 23", 36", Plastic Frame, White (Discontinued)

  • Mfr # TM3623
  • Zoro # G5528069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3623
Zoro #
G5528069
UPC #
034138034996
Country of Origin
China

Dimensions

Dry Erase Height
23"
Dry Erase Width
36"
Height
23"
Board Width
36"

Details

Item
Dry-Erase Board,36"X23",White,Clear
Board Color
White
Dry Erase Surface Type
Bulletin
Board Frame Material
Plastic
Frame Color
Clear
Includes
(1) Quartet® Dry-Erase Marker; Mounting Kit
For Use
Frequent-Use Office Environments; Personal Workspaces
Board Material
Total Erase® Laminate
Mounting Details
Pass-Through Wall-Mount Hardware (Included)
Weight
13 lbs
Surface Material
Total Erase Laminate
Surface Use Rating
Heavy/Frequent Use
Board Surface Type(s)
Dry Erase

Description

Sleek board with highly durable Total Erase surface resists staining, ghosting, scratching and denting. Delivers quality performance when collaboration is needed in frequent-use office environments and personal workspaces. High-tech translucent frame extends writing surface from edge-to-edge. Easy-to-clean writing surface requires occasional use of Quartet cleaning solutions. Lightweight construction and flexible pass-thru mounting system allows horizontal and vertical mounting, even on curved walls. Sophisticated design makes for a seamless fit into any décor. Attached marker tray conveniently stores markers and accessories. Includes one Quartet dry-erase marker. Available in four sizes for mixing and matching to create the ideal iQTM collaboration system.


  • Total Erase whiteboard surface resists staining, ghosting, scratching and denting for long-lasting performance.
  • Ideal for moderate to frequent use; easy-to-clean writing surface requires occasional use of Quartet cleaning solutions.
  • High-tech translucent frame extends writing surface from edge-to-edge.
  • Pass-thru mounting system included; mount whiteboard vertically or horizontally on straight or curved walls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.