
Dry Erase Board, 24"x18", Black, Dry Erase, Plastic Frame, White (Discontinued)
- Mfr # MMP25
- Zoro # G5528111
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MMP25
Zoro #
G5528111
UPC #
034138054437
Country of Origin
China
Dimensions
Height
18"
Width
24"
Board Width
24"
Details
Item
Dry Erase Board,24"x18",Black
Board Color
White
Dry Erase Surface Type
Dry Erase
Mounting/Mobility Type
Cubicle/Door Swivel Post
Board Frame Material
Plastic
Frame Color
Black
Includes
(1) Dry-Erase Marke; (1) Board Eraser; Mounting Kit
Color
White
Board Material
Melamine
Board Style
Blank Dry Erase
Material
Plastic
Weight
2 lbs
Mounting Details
Cubicle-Panel/Door-Mount Swivel Post (Included)
Description
Durable, mobile whiteboard with smooth writing surface, designed for organizing daily tasks and on-the-go presentations in contemporary work environments. Lightweight for easy transport between personal workstation and meeting rooms. Extend surface life with regular cleanings using Quartet cleaning solutions. Built-in swivel hangers attach to most office surfaces, including cubicle walls. Store accessories in built-in accessory tray. Includes one Quartet dry-erase marker and one board eraser.
- Smooth and durable melamine whiteboard surface is very versatile.
- Ideal for use in personal workspaces, this board is part of the Quartet Motion Conference System but can also be used alone.
- Lightweight for mobile use.
- Extend surface life with regular cleanings using Quartet cleaning solutions.
- Versatile, built-in swivel hangers allow board to be easily mounted to cubicle walls, file cabinets and doors.
- Features a convenient, built-in marker tray and includes one Quartet dry-erase marker and board eraser.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.