Zoro Homepage

24" H x 36" W Magnetic Glass Dry Erase Board, Gloss, Black

  • Mfr # G3624B

  • Zoro # G6077906


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Width
36 in
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3624B
Zoro #
G6077906
UPC #
034138201190
Country of Origin
China

Dimensions

Dry Erase Height
24 in
Dry Erase Width
36 in
Adjustable Height Range
Not Adjustable
Height
24"
Overall Height
24 in
Overall Width
36 in
Depth
1 15/16 in
Width
36"
Adjustable Height
Not Adjustable
Board Width - Side 1
36 in
Board Height - Side 1
24 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
Black
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
No Frame
Includes
Accessories, Tray, Magnets, Marker
Surface Finish
Gloss
Standards
UL GREENGUARD Gold Certification
Corner Shape
Square
Features
Scratch-Resistant, Tempered Glass Surface
Board Material
Tempered Glass
For use
Heavy Use;Office
Includes Mounting Hardware
Mounting Hardware Included
Magnetic - Side 1
Magnetic
Board Color - Side 1
Black
Interior/Exterior Use
Interior
Mounting Orientation
Horizontal, Vertical
Board Material - Side 1
Glass
Reversible
Not Reversible
Includes Frame
Frame Not Included
Product Type
Dry Erase Board

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Black, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 15/16 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes Accessories, Tray, Magnets, Marker, Standards UL GREENGUARD Gold Certification

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.