24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (Discontinued)
- Mfr # P563T
- Zoro # G3391665
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P563T
Zoro #
G3391665
UPC #
034138563205
Country of Origin
United States
Dimensions
Dry Erase Height
24 in
Dry Erase Width
36 in
Adjustable Height Range
Not Adjustable
Depth
1 11/16 in
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Titanium
Includes
(4) Dry-Erase Markers, Lifetime Warranty, Marker Tray, Mounting Hardware, Quick Clips
Frame Material
Aluminum
Corner Shape
Rounded
Features
Removable Corner Caps on Frame
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 11/16 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Titanium, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Rounded, Includes (4) Dry-Erase Markers, Marker Tray, Mounting Hardware and Lifetime Warranty, Quick Clips
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.