Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEM543B
Zoro #
G6072236
UPC #
034138200643
Country of Origin
United States
Dimensions
Dry Erase Height
24 in
Dry Erase Width
36 in
Adjustable Height Range
Not Adjustable
Depth
1 3/4 in
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum/Plastic
Frame Color
Black
Includes
20-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware
Frame Material
Aluminum / Plastic
Standards
TAA Compliant
Corner Shape
Square
Features
Total Erase(R) Surface with Subtle Grid Pattern
Assembly
No
Board Material
Magnetic
For use
Moderate Use;Office
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum/Plastic, Frame Material Aluminum / Plastic, Dry Erase Surface Type Steel, Corner Shape Square, Includes 20-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware, Standards TAA Compliant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.