Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Magnetic Whiteboard, 36"x24", Silver Alum, Magnetic Dry Erase, 24", 36", Aluminum Frame, White SM533

Magnetic Whiteboard, 36"x24", Silver Alum, Magnetic Dry Erase, 24", 36", Aluminum Frame, White (Discontinued)

  • Mfr # SM533
  • Zoro # G5789345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM533
Zoro #
G5789345
UPC #
034138200377
Country of Origin
China

Dimensions

Dry Erase Height
24"
Dry Erase Width
36"
Height
24"
Depth
2"
Board Width
36"

Details

Item
Magnetic Whiteboard,36"x24",Silver Alum
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase
Board Frame Material
Aluminum
Frame Color
Silver
Includes
(1) Quartet® Dry-Erase Marker; Mounting Kit
Features
Silver Aluminum Frame
Board Material
Nano-Clean™
For Use
Personal Work Spaces
Mounting Details
Z-Bracket Wall-Mount Hardware (Included)
Weight
6.7 lbs
Magnetic Board Surface
Yes
Surface Use Rating
Heavy/Frequent Use
Frame Color/Finish
Satin
Board Surface Type(s)
Dry Erase

Description

Experience a new dry-erase solution with the Nano-Clean Dry-Erase Board. This one-of-a-kind surface is sealed at the nano level. Nano particles fill voids on the board's surface to prevent ink from staining or ghosting. Durable board delivers top notch performance in heavy use environments. The magnetic surface offers equal functionality for smooth writing and posting of printed materials. Frame is sturdy and stylish. Mount vertically or horizontally with the included hardware. Attached marker tray provides convenient storage for accessories. One Quartet® dry-erase marker is included.


  • Nano-Clean technology prevents ink from penetrating the board surface.
  • Keep your board streak-free with exceptional ghost and stain resistance.
  • Use magnets to post documents on the magnetic surface.
  • Mounting hardware and simple hanging instructions included.
  • Attached marker tray provides convenient storage for accessories.
  • One Quartet® dry-erase marker included.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.