Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, Melamine, 24 in, 36 in, Plastic Frame, White, Gloss

  • Mfr # 7553

  • Zoro # G4550253


product price: $64.99
/ea

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Width
36 in
Board Color
White
Dry Erase Surface Type
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7553
Zoro #
G4550253
UPC #
034138755303
Country of Origin
China

Dimensions

Dry Erase Height
24 in
Dry Erase Width
36 in
Adjustable Height Range
Not Adjustable
Height
24"
Overall Height
24 in
Overall Width
36 in
Width
36"
Board Height - Side 1
21 3/4 in
Adjustable Height
Not Adjustable
Board Width - Side 1
33 3/4 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Plastic
Frame Color
Black
Includes
Marker
Frame Material
Plastic
Surface Finish
Gloss
Features
Mounts Vertically or Horizontally
Corner Shape
Rounded
Product Type
Dry Erase Board
Magnetic - Side 1
Non-Magnetic
Interior/Exterior Use
Interior
Reversible
Not Reversible
Mounting Orientation
Horizontal, Vertical
Board Color - Side 1
White
Includes Frame
Frame Included
Includes Mounting Hardware
Mounting Hardware Not Included
Board Material - Side 1
Melamine

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Plastic, Frame Material Plastic, Dry Erase Surface Type Melamine, Corner Shape Rounded, Includes Marker

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.