Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, Melamine, 36 in, 24 in, Aluminum Frame, White, Gloss

  • Mfr # ET32EU

  • Zoro # G3781377


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Height
36 in
Dry Erase Width
24 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET32EU
Zoro #
G3781377
UPC #
034138202029
Country of Origin
China

Dimensions

Dry Erase Height
36 in
Dry Erase Width
24 in
Adjustable Height Range
51 in to 74-51/64 in
Height
24"
Overall Height
75 in
Overall Width
28 in
Depth
3 in
Width
36"
Board Width - Side 1
27 in
Adjustable Height
Adjustable
Board Height - Side 1
38 3/8 in
Adjustable Height - Minimum
51 in
Adjustable Height - Maximum
74 3/4 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Easel Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Accessories, Tray
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Features
Telescopic Legs with Rubber Feet
Board Material
Melamine
For use
Light Use
Board Color - Side 1
White
Magnetic - Side 1
Non-Magnetic
Product Type
Dry Erase Board
Mounting Orientation
Vertical
Includes Mounting Hardware
Mounting Hardware Not Included
Interior/Exterior Use
Interior
Board Material - Side 1
Melamine
Reversible
Not Reversible
Includes Frame
Frame Included

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 24 in, Depth 3 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 51 in to 74-51/64 in, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Accessories, Tray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.