Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S513
Zoro #
G4575627
UPC #
034138513996
Country of Origin
China
Dimensions
Dry Erase Height
24 in
Dry Erase Width
36 in
Adjustable Height Range
Not Adjustable
Depth
1/2 in
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
Black
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Plastic
Frame Color
Black
Includes
3-Year Warranty, Mounting Hardware
Frame Material
Plastic
Features
Mounts Vertically or Horizontally
Corner Shape
Rounded
Board Material
Melamine
Assembly
No
For use
Heavy Use;Public Space
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Black, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Plastic, Frame Material Plastic, Dry Erase Surface Type Melamine, Corner Shape Rounded, Includes 3-Year Warranty, Mounting Hardware
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.