Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet 2ft.x3ft Whiteboard, Aluminum Frame, PK6 75123B

2ft.x3ft Whiteboard, Aluminum Frame, PK6 (Discontinued)

  • Mfr # 75123B
  • Zoro # G7078036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75123B
Zoro #
G7078036
UPC #
034138751244
Country of Origin
China

Dimensions

Height
36 in
Width
24 in

Details

Item
Standard Dry-Erase Board
Board Color
Silver Aluminum Frame
Mounting/Mobility Type
Z-bracket
Includes
Detachable marker tray and dry-erase marker
Material
Melamine surface

Description

Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.