Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Erase Whiteboard, 36"x18", White Surface, Dry Erase, Fiberboard; Plastic Frame, White WM3618

Erase Whiteboard, 36"x18", White Surface, Dry Erase, Fiberboard; Plastic Frame, White (Discontinued)

  • Mfr # WM3618
  • Zoro # G5769788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM3618
Zoro #
G5769788
UPC #
034138361801
Country of Origin
United States

Dimensions

Height
18"
Width
36"
Board Width
36"

Details

Item
Erase Whiteboard,36"x18",White Surface
Board Color
White
Dry Erase Surface Type
Dry Erase
Mounting/Mobility Type
Mistake-proof hanging system and installation hardware included.
Board Frame Material
Fiberboard; Plastic
Frame Color
Graphite
Includes
Attachable Marker Tray; Quartet® Dry-Erase Marker; Mistake-Proof Hanging System; Installation Hardware
Color
White
Board Material
Total Erase®
For Use
Workstation Bulletin Boards WB4813, WB3613, WB3013; Workstation Combination Boards WC4818, WC4813, WC3618, WC3613; Personal Work Spaces
Material
Fiberboard/Plastic
Board Style
Dry Erase
Mounting Details
Mistake-Proof Hanging System and Installation (Hardware Included)
Weight
12 lbs

Description

Erase Whiteboard,36"x18",White Surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.