Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Dry-Erase Board, 48"X36", White, Dry Erase, 36", 48", Plastic Frame, White 7554

Dry-Erase Board, 48"X36", White, Dry Erase, 36", 48", Plastic Frame, White (Discontinued)

  • Mfr # 7554
  • Zoro # G5528148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7554
Zoro #
G5528148
UPC #
034138755402
Country of Origin
China

Dimensions

Dry Erase Height
36"
Dry Erase Width
48"
Height
36"
Depth
1.1"
Board Width
48"

Details

Item
Dry-Erase Board,48"X36",White
Board Color
White
Dry Erase Surface Type
Dry Erase
Board Frame Material
Plastic
Frame Color
Black
Includes
(1) Dry-Erase Marker; Mounting Kit
Board Material
Melamine
Mounting Details
Keyhole Wall-Mount System (Included)

Description

Durable whiteboard with smooth surface. Delivers effective performance when planning and organization is needed in low-use personal environments. Simple, flexible mounting system secures board to wall in two orientations to accommodate any space. Extend surface life with regular cleanings using Quartet® cleaning solutions. Durable, rounded-corner frame made of textured plastic makes a bold impression. Includes one Quartet® dry-erase marker. Available in multiple sizes.


  • Dependable whiteboard has a smooth surface that is easy to write on.
  • Recommended for light use.
  • Textured, black plastic frame with rounded corners fits in with modern office furnishings.
  • Extend surface life of board with regular cleanings using Quartet® cleaning solutions.
  • Flexible mounting system secures board to wall horizontally or vertically.
  • Includes one Quartet® dry-erase marker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.