Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36"H x 48" W Magnetic Glass Dry Erase Board, Black, Gloss

  • Mfr # G4836B

  • Zoro # G8506163


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Width
48 in
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4836B
Zoro #
G8506163
UPC #
034138201213
Country of Origin
China

Dimensions

Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
36"
Overall Height
36 in
Overall Width
48 in
Depth
1 15/16 in
Width
48"
Adjustable Height
Not Adjustable
Board Height - Side 1
36 in
Board Width - Side 1
48 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
Black
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
No Frame
Includes
Accessories, Tray, Magnets, Marker
Surface Finish
Gloss
Corner Shape
Square
Standards
UL GREENGUARD Gold Certification
Features
Scratch-Resistant, Tempered Glass Surface
Board Material
Tempered Glass
For use
Heavy Use;Office
Reversible
Not Reversible
Includes Mounting Hardware
Mounting Hardware Included
Includes Frame
Frame Not Included
Board Material - Side 1
Glass
Interior/Exterior Use
Interior
Magnetic - Side 1
Magnetic
Product Type
Dry Erase Board
Mounting Orientation
Horizontal, Vertical
Board Color - Side 1
Black

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Black, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 15/16 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes Accessories, Tray, Magnets, Marker, Standards UL GREENGUARD Gold Certification

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.