36"x48" Magnetic Porcelain Planning Board, White/Gray (Discontinued)
- Mfr # PP143P2
- Zoro # G9752845
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP143P2
Zoro #
G9752845
UPC #
034138201381
Country of Origin
United States
Dimensions
Dry Erase Height
36 in
Dry Erase Width
48 in
Height
36"
Width
48"
Details
Dry Erase Product Grouping
Planning Board
Board Properties
Magnetic
Item
Planning Board
Board Color
White/Gray
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Fiberboard/Plastic
Frame Color
Black/Silver
Card Holders
250
Number of Months
0
Columns Across
1
Data Cards
1,000
Number of Rows
19
Number of Days
0
Includes
(4) Multi-Color Dry Erase Markers, (48) Magnets, Mounting System, Vinyl Peel and Stick Letters
Features
Lifetime Warranty
Frame Material
Frameless
Material
Porcelain
Description
Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Porcelain, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Includes (4) Multi-Color Dry Erase Markers, (48) Magnets, Mounting System, Vinyl Peel and Stick Letters, Board Frame Material Fiberboard/Plastic, Number of Months 0, Columns Across 1, Number of Rows 19, Board Color White/Gray, Frame Color Black/Silver, Planning Board, Card Holders 250, Data Cards 1,000
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.