36"x48" Magnetic Porcelain Whiteboard, Aluminum Frame (Discontinued)
- Mfr # P554BP2
- Zoro # G6206453
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P554BP2
Zoro #
G6206453
UPC #
034138201756
Country of Origin
United States
Dimensions
Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Depth
1 3/4 in
Width
48"
Height
36"
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum/Plastic
Frame Color
Black
Includes
(4) Dry-Erase Markers, Lifetime Warranty, Marker Tray, Mounting Hardware
Frame Material
Aluminum / Plastic
Standards
TAA Compliant
Corner Shape
Square
Features
DuraMax(R) Porcelain Surface
Board Material
Porcelain
Assembly
No
For use
Heavy Use;Public Space
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Fiberboard/Plastic, Frame Material Aluminum / Plastic, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Dry-Erase Markers, Lifetime Warranty, Marker Tray, Mounting Hardware
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.