Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Dry Erase Board, Porcelain, 36 in, 48 in, Fiberglass/Plastic Frame, White, Gloss P554MP2

Dry Erase Board, Porcelain, 36 in, 48 in, Fiberglass/Plastic Frame, White, Gloss (Discontinued)

  • Mfr # P554MP2
  • Zoro # G6070942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P554MP2
Zoro #
G6070942
UPC #
034138201480
Country of Origin
United States

Dimensions

Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
36"
Overall Height
36 in
Overall Width
48 in
Depth
1 3/4 in
Width
48"
Adjustable Height
Not Adjustable
Board Width - Side 1
48 in
Board Height - Side 1
36 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Fiberglass/Plastic
Frame Color
Mahogany
Includes
Tray, Hardware
Frame Material
Fiberglass, Plastic
Surface Finish
Gloss
Standards
TAA Compliant
Features
DuraMax(R) Porcelain Surface
Corner Shape
Square
Board Material
Porcelain
Assembly
No
For use
Heavy Use;Public Space
Product Type
Dry Erase Board
Board Color - Side 1
White
Includes Mounting Hardware
Mounting Hardware Included
Includes Frame
Frame Included
Mounting Orientation
Horizontal
Interior/Exterior Use
Interior
Board Material - Side 1
Porcelain
Magnetic - Side 1
Magnetic
Reversible
Not Reversible

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Mahogany, Board Frame Material Fiberboard/Plastic, Frame Material Fiberglass, Plastic, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Tray, Hardware, Standards TAA Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.