Zoro Homepage

Dry Erase Board, Porcelain, 36 in, 48 in, Aluminum Frame, White, Gloss

  • Mfr # PPA304

  • Zoro # G3781410


product price: $229.99
/ea
Item requires special delivery charges. A $16.67 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
36 in
Dry Erase Width
48 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPA304
Zoro #
G3781410
UPC #
034138830482
Country of Origin
China

Dimensions

Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
36"
Overall Height
36 in
Overall Width
48 in
Width
48"
Board Height - Side 1
34 1/2 in
Adjustable Height
Not Adjustable
Board Width - Side 1
46 1/2 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Accessories, Tray
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Standards
Cradle to CradleCM Silver Certified Porcelain
Features
DuraMax(R) Porcelain Surface
Board Material
Porcelain
Assembly
No
For use
Heavy Use
Product Type
Dry Erase Board
Reversible
Not Reversible
Board Material - Side 1
Porcelain
Interior/Exterior Use
Interior
Includes Frame
Frame Included
Mounting Orientation
Horizontal
Magnetic - Side 1
Magnetic
Board Color - Side 1
White
Includes Mounting Hardware
Mounting Hardware Included

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Accessories, Tray, Standards Cradle to CradleCM Silver Certified Porcelain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.