Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, Melamine, 36 in, 48 in, Aluminum Frame, White, Gloss

  • Mfr # S534B

  • Zoro # G3781508


product price: $97.85
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Height
36 in
Dry Erase Width
48 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S534B
Zoro #
G3781508
UPC #
034138200322
Country of Origin
China

Dimensions

Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
36"
Overall Height
34 1/4 in
Overall Width
48 1/8 in
Depth
1 1/8 in
Width
48"
Board Width - Side 1
46 3/8 in
Board Height - Side 1
32 1/2 in
Adjustable Height
Not Adjustable

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Black
Includes
Accessories, Tray, Marker
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Features
Total Erase(R) Surface, Vertical or Horizontal Mounting
Includes Frame
Frame Included
Board Color - Side 1
White
Board Material - Side 1
Melamine
Reversible
Not Reversible
Magnetic - Side 1
Non-Magnetic
Includes Mounting Hardware
Mounting Hardware Included
Interior/Exterior Use
Interior
Product Type
Dry Erase Board
Mounting Orientation
Horizontal, Vertical

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 1/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Accessories, Tray, Marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.