Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Magnetic Whiteboard, 60"x36", Black Alum, 36", 60", White SM535B

Magnetic Whiteboard, 60"x36", Black Alum, 36", 60", White (Discontinued)

  • Mfr # SM535B
  • Zoro # G5789290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM535B
Zoro #
G5789290
UPC #
034138200452
Country of Origin
United States

Dimensions

Dry Erase Height
36"
Dry Erase Width
60"

Details

Item
Magnetic Whiteboard,60"x36",Black Alum
Board Color
White

Description

Magnetic Whiteboard,60"x36",Black Alum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.