Dry Erase Board, Steel, 38 1/4 in, 27 in, Aluminum Frame, White, Gloss
Mfr # ECM32P2A
Zoro # G3781395
product price: $339.99
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Dry Erase Height
38 1/4 in
Dry Erase Width
27 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECM32P2A
Zoro #
G3781395
UPC #
034138202050
Country of Origin
China
Dimensions
Dry Erase Height
38 1/4 in
Dry Erase Width
27 in
Adjustable Height Range
67 in to 77 in
Height
38-1/4"
Overall Height
77 in
Overall Width
28 in
Depth
2 in
Width
27"
Adjustable Height
Adjustable
Board Height - Side 1
38 3/8 in
Adjustable Height - Minimum
67 in
Adjustable Height - Maximum
77 in
Board Width - Side 1
27 in
Description
Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 38 1/4 in, Dry Erase Width 27 in, Depth 2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 67 in to 77 in, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Accessories, Tray, Hardware, Hooks and Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.