
Erase Whiteboard, 48"x18", White Surface, Dry Erase, Fiberboard; Plastic Frame, White (Discontinued)
- Mfr # WM4818
- Zoro # G5769779
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM4818
Zoro #
G5769779
UPC #
034138042182
Country of Origin
United States
Dimensions
Height
18"
Width
48"
Board Width
48"
Details
Item
Erase Whiteboard,48"x18",White Surface
Board Color
White
Dry Erase Surface Type
Dry Erase
Mounting/Mobility Type
Mistake-proof hanging system and installation hardware included.
Board Frame Material
Fiberboard; Plastic
Frame Color
Graphite
Includes
Attachable Marker Tray; Quartet® Dry-Erase Marker; Mistake-Proof Hanging System; Installation Hardware
Color
White
Material
Fiberboard/Plastic
Board Style
Dry Erase
For Use
Workstation Bulletin Boards WB4813, WB3613, WB3013; Workstation Combination Boards WC4818, WC4813, WC3618, WC3613; Personal Work Spaces
Board Material
Total Erase®
Mounting Details
Mistake-Proof Hanging System and Installation (Hardware Included)
Weight
17 lbs
Description
Erase Whiteboard,48"x18",White Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.