Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Dry Erase Board, Porcelain, 48 in, 72 in, Aluminum Frame, White 85517

Dry Erase Board, Porcelain, 48 in, 72 in, Aluminum Frame, White (Discontinued)

  • Mfr # 85517
  • Zoro # G3781596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85517
Zoro #
G3781596
UPC #
034138855171
Country of Origin
United States

Dimensions

Dry Erase Height
48 in
Dry Erase Width
72 in
Adjustable Height Range
Not Adjustable
Height
48"
Depth
1/2 in
Width
72"

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Includes
(2) Magnets, (4) Dry-Erase Markers, Accessory Tray, Lifetime Warranty, Mounting Hardware
Frame Material
Aluminum
Corner Shape
Square
Standards
Cradle to CradleCM Silver Certified Porcelain, TAA Compliant
Features
DuraMax(R) Porcelain Surface, Vertical or Horizontal Mounting
Board Material
Porcelain
For use
Heavy Use;Public Space

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (2) Magnets, (4) Dry-Erase Markers, Accessory Tray, Lifetime Warranty, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.