Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, Steel, 48 in, 72 in, Aluminum Frame, White, Gloss

  • Mfr # ECM64P2

  • Zoro # G3781471


product price: $801.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Dry Erase Height
48 in
Dry Erase Width
72 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECM64P2
Zoro #
G3781471
UPC #
034138202074
Country of Origin
China

Dimensions

Dry Erase Height
48 in
Dry Erase Width
72 in
Adjustable Height Range
40 in to 70 in
Height
48"
Overall Height
76 1/8 in
Overall Width
78 1/4 in
Width
72"
Board Width - Side 2
72 in
Board Height - Side 1
44 3/8 in
Board Height - Side 2
48 in
Adjustable Height
Not Adjustable
Board Width - Side 1
70 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Easel Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Gray
Includes
Accessories, Tray, Hardware
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Features
Total Erase(R) Whiteboard Surface with Subtle Grid Pattern
Includes Frame
Frame Included
Board Material - Side 1
Steel
Mounting Orientation
Horizontal
Magnetic - Side 1
Magnetic
Board Color - Side 1
White
Reversible
Reversible
Product Type
Dry Erase Board
Board Material - Side 2
Steel
Board Color - Side 2
White
Includes Mounting Hardware
Mounting Hardware Included
Interior/Exterior Use
Interior

Description

Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 40 in to 70 in, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Accessories, Tray, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.