Zoro Homepage
This item is Discontinued.
Quartet Dry Erase Board, Steel, 48 in, 72 in, Aluminum Frame, White, Gloss NA7248FB-A

Dry Erase Board, Steel, 48 in, 72 in, Aluminum Frame, White, Gloss (Discontinued)

  • Mfr # NA7248FB-A
  • Zoro # G3716365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA7248FB-A
Zoro #
G3716365
UPC #
034138137512
Country of Origin
United States

Dimensions

Dry Erase Height
48 in
Dry Erase Width
72 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
48 in
Overall Width
72 in
Depth
1 in
Width
72"
Adjustable Height
Not Adjustable
Board Height - Side 1
48 in
Board Width - Side 1
72 in

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Accessories, Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.