Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE567T
Zoro #
G3046872
UPC #
034138556719
Country of Origin
United States
Dimensions
Dry Erase Height
48 in
Dry Erase Width
72 in
Adjustable Height Range
Not Adjustable
Depth
3 3/16 in
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Titanium
Includes
7-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware, Quick Clips
Frame Material
Aluminum
Features
Subtle Grid Pattern, Total Erase(R) Surface
Corner Shape
Rounded
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 3 3/16 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Titanium, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Rounded, Includes Dry-Erase Marker, Marker Tray, Mounting Hardware and 7-Year Warranty, Quick Clips
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.