Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet 48"x85" Glass Whiteboard G8548HT

48"x85" Glass Whiteboard (Discontinued)

  • Mfr # G8548HT
  • Zoro # G0057333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8548HT
Zoro #
G0057333
UPC #
034138299791
Country of Origin
China

Dimensions

Dry Erase Height
48"
Dry Erase Width
85"

Details

Item
Horizon Magnetic Glass Marker Board
Board Color
White
Dry Erase Surface Type
Glass

Description

Board,Horizon,Glass,85X48,White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.