Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, Glass, 48 in, 96 in, No Frame Frame, Frosted White, Gloss

  • Mfr # G9648F-A

  • Zoro # G8506102


product price: $494.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Board Color
Frosted White
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9648F-A
Zoro #
G8506102
UPC #
034138201121
Country of Origin
China

Dimensions

Dry Erase Height
48 in
Dry Erase Width
96 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
48 in
Overall Width
96 in
Depth
1 15/16 in
Width
96"
Adjustable Height
Not Adjustable
Board Width - Side 1
96 in
Board Height - Side 1
48 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
Frosted White
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
No Frame
Includes
Accessories, Tray, Marker
Surface Finish
Gloss
Corner Shape
Square
Features
Scratch-Resistant, Tempered Glass Surface
Standards
UL GREENGUARD Gold Certification
Includes Frame
Frame Not Included
Board Color - Side 1
Frosted
Interior/Exterior Use
Interior
Board Material - Side 1
Glass
Product Type
Dry Erase Board
Magnetic - Side 1
Non-Magnetic
Reversible
Not Reversible
Includes Mounting Hardware
Mounting Hardware Included
Mounting Orientation
Horizontal, Vertical

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Frosted White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 15/16 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes Accessories, Tray, Marker, Standards UL GREENGUARD Gold Certification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.