Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Dry Erase Board, Porcelain, 48 in, 96 in, Aluminum/Plastic Frame, White, Gloss P558BP2-24

Dry Erase Board, Porcelain, 48 in, 96 in, Aluminum/Plastic Frame, White, Gloss (Discontinued)

  • Mfr # P558BP2-24
  • Zoro # G6111612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P558BP2-24
Zoro #
G6111612
UPC #
034138201770
Country of Origin
China

Dimensions

Dry Erase Height
48 in
Dry Erase Width
96 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
52 in
Overall Width
96 1/4 in
Depth
1 3/4 in
Width
96"
Board Width - Side 1
95 1/4 in
Board Height - Side 1
46 1/2 in
Adjustable Height
Not Adjustable

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum/Plastic
Frame Color
Black
Includes
(4) Markers, Tray, Hardware
Frame Material
Aluminum
Surface Finish
Gloss
Standards
TAA Compliant
Features
DuraMax(R) Porcelain Surface
Corner Shape
Square
Board Material
Porcelain
Assembly
No
For use
Heavy Use;Public Space
Magnetic - Side 1
Magnetic
Mounting Orientation
Horizontal
Product Type
Dry Erase Board
Interior/Exterior Use
Interior
Board Material - Side 1
Porcelain
Board Color - Side 1
White
Reversible
Not Reversible
Includes Frame
Frame Included
Includes Mounting Hardware
Mounting Hardware Included

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Fiberboard/Plastic, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Markers, Tray, Hardware, Standards TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.