Zoro Homepage
This item is Discontinued.
Quartet Dry Erase Board, Porcelain, 48 in, 96 in, Fiberglass/Plastic Frame, White P558MP2

Dry Erase Board, Porcelain, 48 in, 96 in, Fiberglass/Plastic Frame, White (Discontinued)

  • Mfr # P558MP2
  • Zoro # G6173291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P558MP2
Zoro #
G6173291
UPC #
034138201589
Country of Origin
United States

Dimensions

Dry Erase Height
48 in
Dry Erase Width
96 in
Adjustable Height Range
Not Adjustable
Height
48"
Depth
1 3/4 in
Width
96"

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Fiberglass/Plastic
Frame Color
Mahogany
Includes
(4) Dry-Erase Markers, Lifetime Warranty, Marker Tray, Mounting Hardware
Frame Material
Fiberglass / Plastic
Standards
Cradle to CradleCM Silver Certified Porcelain, TAA Compliant
Features
DuraMax(R) Porcelain Surface
Corner Shape
Square
Assembly
No
Board Material
Porcelain
For use
Heavy Use;Public Space

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Mahogany, Board Frame Material Fiberboard/Plastic, Frame Material Fiberglass / Plastic, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Dry-Erase Markers, Lifetime Warranty, Marker Tray, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.