Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Grid Board, Steel, 48 in, 96 in, Aluminum/Plastic Frame, White, Gloss TEM548B

Grid Board, Steel, 48 in, 96 in, Aluminum/Plastic Frame, White, Gloss (Discontinued)

  • Mfr # TEM548B
  • Zoro # G6228923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEM548B
Zoro #
G6228923
UPC #
034138200674
Country of Origin
United States

Dimensions

Dry Erase Height
48 in
Dry Erase Width
96 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
48 in
Overall Width
96 in
Depth
1 3/4 in
Width
96"
Adjustable Height
Not Adjustable
Board Height - Side 1
48 in
Board Width - Side 1
96 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Grid Board
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum/Plastic
Frame Color
Black
Includes
Tray, Marker, Hardware
Frame Material
Aluminum
Surface Finish
Gloss
Standards
TAA Compliant
Corner Shape
Square
Features
Total Erase(R) Surface with Subtle Grid Pattern
Board Material
Magnetic
Assembly
No
For use
Moderate Use;Office
Interior/Exterior Use
Interior
Reversible
Not Reversible
Board Material - Side 1
Steel
Magnetic - Side 1
Magnetic
Board Color - Side 1
White
Includes Mounting Hardware
Mounting Hardware Included
Includes Frame
Frame Included
Product Type
Grid Board
Mounting Orientation
Horizontal

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum/Plastic, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Tray, Marker, Hardware, Standards TAA Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.