Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet 48"x96" Melamine Whiteboard, Aluminum Frame, Dry Erase Height: 48" EMA408

48"x96" Melamine Whiteboard, Aluminum Frame, Dry Erase Height: 48" (Discontinued)

  • Mfr # EMA408
  • Zoro # G5789421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMA408
Zoro #
G5789421
UPC #
034138408995
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
96"

Details

Item
Melamine Whiteboard,Aluminum,96"x48"
Board Color
White
Dry Erase Surface Type
Melamine

Description

Melamine Whiteboard,Aluminum,96"x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.