Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S578
Zoro #
G4608344
UPC #
034138578001
Country of Origin
United States
Dimensions
Dry Erase Height
48 in
Dry Erase Width
96 in
Adjustable Height Range
Not Adjustable
Depth
3/4 in
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Fiberboard
Frame Color
Oak
Includes
3-Year Warranty, Accessory Tray, Dry-Erase Marker, Mounting Hardware
Frame Material
Fiberboard
Standards
TAA
Corner Shape
Square
Features
Total Erase(R) Surface, Vertical or Horizontal Mounting
For Use
Cubicle, Office;Light Use
Assembly
No
Board Material
Melamine
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Oak, Board Frame Material Fiberboard, Frame Material Fiberboard, Dry Erase Surface Type Melamine, Corner Shape Square, Includes 3-Year Warranty, Accessory Tray, Dry-Erase Marker, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.