Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet 9"x12" Dry-Erase Lap Board, PK24 B12-900962A

9"x12" Dry-Erase Lap Board, PK24 (Discontinued)

  • Mfr # B12-900962A
  • Zoro # G7059267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12-900962A
Zoro #
G7059267
UPC #
26426900960
Country of Origin
United States

Dimensions

Height
12 in
Width
9 in

Details

Item
Education Lap Board, 9" x 12", Dry-Erase Surface, Marker Included
Board Color
White board with blue trim
Mounting/Mobility Type
None. Built-in peg hole allows easy storage
Includes
low odor dry-erase marker
Material
Melamine surface

Description

Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.