Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85374
Zoro #
G6144162
UPC #
034138853740
Country of Origin
China
Dimensions
Width
5 in
Height
4 in
Depth
3 in
Details
Item
Accessory Storage Cup
Material
Plastic
Color
Black
Accessory Type
Accessory Storage Cup
Description
Accessory Storage Cup, Material Plastic, Color Black, Height 4 in, Width 5 in, Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.