This item is Discontinued.

Quartet Adjustable Height Desktop Glass Monitor Riser w/Dry-Erase Board, 14x10.25x2.5-5.25, Supports 100 lb Q090GMRW01

This item is Discontinued.

Quartet

Adjustable Height Desktop Glass Monitor Riser w/Dry-Erase Board, 14x10.25x2.5-5.25, Supports 100 lb (Discontinued)

Mfr # Q090GMRW01
Zoro # G505731673
UPC # 034138010518
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q090GMRW01
Zoro #
G505731673
UPC #
034138010518
Country of Origin
China

Dimensions

Width
14"
Height
5-1/4 in
Depth
10.25"
Height (Max)
5.25"
Drawer Dimensions
10" x 5"
Depth (Max)
10.25"
Height (Min)
2.25"
Shelf Dimensions
14" x 10.25"
Width (Max)
14"

Details

Color
White
Material
Glass; Plastic
Weight Capacity
100 lb
Features
Sturdy, Non-skid, Accessory Tray, Adjustable Leg; Height Adjustable
Number of Shelves
1
Includes
Accessory Tray; (1) Dry-Erase Marker
Item
Workstation Monitor Mounts & Stands
Mounting
Desktop
Workstation Type
Desk-Mounted Sit/Stand Station; Floating Sit/Stand Station; Free-Standing Sit/Stand Station; Mobile Workstation; Reception/Transaction Station; Traditional Desk/Table
Weight
8.5 lbs
OEM/Compatible
Compatible
Shelf Count
1
Drawer Count
1
Monitors Accommodated
1
Weight (Fully Assembled)
8.5 lb
Drawer Type(s)
Retractable Glass Board
Application
Notebook, Monitor
Recycled
No
Assembly
Not Required

Description

Make the most of your desk space. Retractable 5" x 10" glass board keeps all your notes in view and tucks away to save space. Adjustable legs have three positions, 2.25", 3.75", and 5.25", to raise your screen to the perfect height. Elegant glass dry-erase board fits any workspace and will not stain or ghost. 6 mm tempered glass surface and sturdy non-skid legs support monitors and laptops up to 100 lbs. Riser surface measures 10.25" x 14". Comes with accessory tray and one dry-erase marker. Quartet Desktop Glass Monitor Riser has achieved GREENGUARD Gold Certification.


  • Retractable 5" x 10" glass board keeps all your notes in view and tucks away to save space.
  • Adjustable legs have three positions, 2.25", 3.75", and 5.25", to raise your screen to the perfect height.
  • Elegant glass dry-erase board fits any workspace and will not stain or ghost.
  • 6 mm tempered glass surface and sturdy non-skid legs support monitors and laptops up to 100 lbs.
  • Riser surface measures 10.25" x 14".
  • Includes accessory tray and one dry-erase marker.
  • Quartet Desktop Glass Monitor Riser has achieved GREENGUARD Gold Certification.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.