Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7922
Zoro #
G5887677
UPC #
034138596609
Country of Origin
China
Dimensions
Size
8.5 x 11; 11 x 17
Height
59"
Details
Item
Board,Sign Stand,Silver
Material
Aluminum
Color
Silver
ADA Compliance
No
Weight
15 lbs
Description
Board,Sign Stand,Silver, ADA Compliance No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.