
Boards, Dry Erase, 36", 48", Fiberboard Frame, White (Discontinued)
- Mfr # S574
- Zoro # G905674563
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S574
Zoro #
G905674563
UPC #
34138574003
Country of Origin
China
Dimensions
Dry Erase Height
36"
Dry Erase Width
48"
Height
36"
Depth
1.8"
Board Width
48"
Details
Item
Boards
Board Color
White
Dry Erase Surface Type
Dry Erase
Mounting/Mobility Type
Z-Bracket
Board Frame Material
Fiberboard
Frame Color
Oak
Includes
Includes one Quartet® dry-erase marker, attachable accessory tray and mounting hardware
Frame Material
Fiberboard
Board Material
Total Erase®
Board Style
Dry Erase
Features
Oak-Finished Frame
Mounting Details
Z-Bracket (Included)
Weight
15 lbs
Description
Total Erase dry-erase board has a durable surface that resists ghosting and staining. Best suited for moderate use in spaces with regular traffic. Erases cleanly and will remain pristine with only occasional maintenance. Frame color complements virtually any décor. Board can be mounted vertically or horizontally with included mounting hardware. Extend surface life of board by cleaning regularly with Quartet cleaning solutions. Marker tray and 1 Quartet dry-erase marker included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.