
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S533
Zoro #
G8175897
UPC #
34138533000
Country of Origin
United States
Dimensions
Height
24"
Width
36"
Board Width
36"
Details
Item
Boards
Board Color
White
Dry Erase Surface Type
Dry Erase
Mounting/Mobility Type
Z-Bracket
Board Frame Material
Anodized Aluminum
Frame Color
Silver
Includes
(1) Quartet® Dry-Erase Marker; Attachable Accessory Tray; Mounting Hardware
Frame Material
Aluminum
Board Material
Total Erase®
Features
Silver Aluminum Frame
Weight
8 lbs
Board Style
Dry Erase
Material
Anodized Aluminum
Color
White
For Use
Personal Work Spaces
Mounting Details
Z-Bracket Horizontal/Vertical Wall-Mount Hardware (Included)
Surface Material
Total Erase Laminate
Frame Color/Finish
Anodized
Surface Use Rating
Moderate Use
Description
Total Erase® dry-erase board has a durable surface that resists ghosting and staining. Best suited for moderate use in spaces with regular traffic. Erases cleanly and will remain pristine with only occasional maintenance. Frame color complements virtually any décor. Board can be mounted vertically or horizontally with included mounting hardware. Extend surface life of board by cleaning regularly with Quartet® cleaning solutions. Marker tray and 1 Quartet® dry-erase marker included.
- Deliver clear writing and messages on the Total Erase® surface.
- Keep your board streak-free with superior ghost and stain resistance.
- Frame color complements virtually any decor.
- Whiteboard can be mounted vertically or horizontally with included mounting hardware.
- Extend surface life of board by cleaning regularly with Quartet® cleaning solutions.
- Marker tray and one Quartet® dry-erase marker included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.