Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Boards, Dry Erase, Anodized Aluminum Frame, White S537

Boards, Dry Erase, Anodized Aluminum Frame, White (Discontinued)

  • Mfr # S537
  • Zoro # G902683353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S537
Zoro #
G902683353
UPC #
34138537008
Country of Origin
United States

Dimensions

Height
48"
Width
72"
Board Width
72"

Details

Item
Boards
Board Color
White
Dry Erase Surface Type
Dry Erase
Mounting/Mobility Type
Z-Bracket
Board Frame Material
Anodized Aluminum
Frame Color
Silver
Includes
(1) Quartet® Dry-Erase Marker; Attachable Accessory Tray; Mounting Hardware
Frame Material
Aluminum
Board Material
Total Erase®
For Use
Personal Work Spaces
Features
Silver Aluminum Frame
Material
Anodized Aluminum
Color
White
Board Style
Dry Erase
Weight
37.9 lbs
Mounting Details
Z-Bracket Horizontal/Vertical Wall-Mount Hardware (Included)
Surface Use Rating
Moderate Use
Frame Color/Finish
Anodized
Surface Material
Total Erase Laminate

Description

Total Erase® dry-erase board has a durable surface that resists ghosting and staining. Best suited for moderate use in spaces with regular traffic. Erases cleanly and will remain pristine with only occasional maintenance. Frame color complements virtually any décor. Board can be mounted vertically or horizontally with included mounting hardware. Extend surface life of board by cleaning regularly with Quartet® cleaning solutions. Marker tray and 1 Quartet® dry-erase marker included.


  • Deliver clear writing and messages on the Total Erase® surface.
  • Keep your board streak-free with superior ghost and stain resistance.
  • Frame color complements virtually any decor.
  • Whiteboard can be mounted vertically or horizontally with included mounting hardware.
  • Extend surface life of board by cleaning regularly with Quartet® cleaning solutions.
  • Marker tray and one Quartet® dry-erase marker included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.