Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Boards, Dry Erase Easel, Plastic Frame, Graphite 67EA

Boards, Dry Erase Easel, Plastic Frame, Graphite (Discontinued)

  • Mfr # 67EA
  • Zoro # G702684291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67EA
Zoro #
G702684291
UPC #
34138028551
Country of Origin
China

Dimensions

Height
35"
Width
27"
Board Width
27"

Details

Item
Boards
Board Color
Graphite
Dry Erase Surface Type
Dry Erase Easel
Board Frame Material
Plastic
Frame Color
Graphite
Includes
Accessory Tray; (1) Quartet® Dry-Erase Marker
Color
Graphite
Board Style
Dry Erase Easel
Material
Plastic
Board Material
Painted Steel
For Use
Personal Work Spaces
Weight
26 lbs
Frame Color/Finish
Graphite Gray
Surface Use Rating
Light/Infrequent Use
Magnetic Board Surface
Yes
Flipchart Mounting System
Yes
Mounting Details
Tripod Easel (Included)
Board Surface Type(s)
Dry Erase

Description

Basic, tripod easel stands 70" tall and includes a 27" x 35" magnetic whiteboard surface as well as a flipchart pad retainer. While recommended for light use, this presentation easel is perfect for display or collaboration needs. The smooth, magnetic whiteboard provides easy writing and doubles as a magnetic bulletin board. To ensure long-lasting use, whiteboard should be cleaned regularly. The sturdy, graphite easel base features locking legs to increase stability. Sturdy tripod construction with extendable arms displays three sheets simultaneously. Rubber feet will not skid or scratch floors. Full-length accessory tray and one Quartet® dry-erase marker are included.


  • Presentation easel features a magnetic whiteboard writing surface and flipchart holder-whiteboard doubles as a magnetic bulletin board.
  • Easel stands 70" tall; whiteboard measures 27" x 35".
  • Sturdy tripod base and locking easel legs ensure display stability.
  • Easel collapses for simple storage and travel options.
  • Accessory tray and one Quartet® dry-erase marker included.
  • Extend whiteboard surface life by using Quartet® cleaning solutions.
  • Graphite color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.