Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Boards, Magnetic Dry Erase, 48", 96", Aluminum Frame, White 2548B

Boards, Magnetic Dry Erase, 48", 96", Aluminum Frame, White (Discontinued)

  • Mfr # 2548B
  • Zoro # G105674547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2548B
Zoro #
G105674547
UPC #
34138200742
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
96"
Height
48"
Board Width
96"

Details

Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase
Mounting/Mobility Type
Z-Bracket
Board Frame Material
Aluminum
Frame Color
Black
Includes
Includes mounting hardware and four dry-erase markers
Frame Material
Aluminum
Features
Black Aluminum Frame
Standards
Cradle to Cradle Certified™ Silver
Board Material
DuraMax® Porcelain
For Use
Heavily Used Conference Rooms
Board Style
Magnetic Dry Erase
Weight
46.65 lbs
Mounting Details
Z-Bracket Wall-Mount Hardware (Included)
Board Surface Type(s)
Dry Erase
Surface Use Rating
Heavy/Frequent Use
Magnetic Board Surface
Yes

Description

Durable, ultra-smooth board with DuraMax porcelain surface will not scratch, dent, stain or ghost. Delivers superior performance when collaboration is needed in high-profile, heavy-use office environments. Magnetic surface doubles as bulletin board. Easy-to-clean writing surface requires minimal use of Quartet cleaning solutions. Unique mounting system, quickly and easily secures board to wall. Stylish frame complements high-profile interiors. Includes four Quartet dry-erase markers.


  • DuraMax porcelain whiteboard will not stain, ghost, scratch or dent.
  • Well suited for heavy use in public spaces, board surface is easy to clean and maintain.
  • Strong magnetic feature holds papers on board surface securely with magnets.
  • Stylish frame matches most office décor.
  • Cradle to Cradle Silver certified porcelain, certified for material content, recyclability and sustainable manufacturing processes.
  • Four assorted-color Quartet dry-erase markers included.
  • Mounts vertically or horizontally.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.