Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Boards, Magnetic Dry Erase, Aluminum Frame, White M3423

Boards, Magnetic Dry Erase, Aluminum Frame, White (Discontinued)

  • Mfr # M3423
  • Zoro # G5226521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3423
Zoro #
G5226521
UPC #
34138028445
Country of Origin
China

Dimensions

Height
23"
Width
34"
Board Width
34"

Details

Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase
Mounting/Mobility Type
Z-Bracket
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Marker Tray; (1) Dry-Erase Marker; Mounting Kit
For Use
Quartet® Cubicle Partition Hangers MCH10; Quartet® Matrix Bulletin Boards B1616, B2316, B2323, B3423, B4831
Color
White
Board Style
Magnetic Dry Erase
Material
Aluminum
Board Material
Painted Steel
Weight
9 lbs
For Use With
Quartet® Cubicle Partition Hangers MCH10; Quartet® Matrix Bulletin Boards B1616, B2316, B2323, B3423, B4831
Mounting Details
Z-Bracket Wall-Mount Hardware (Included)
Frame Color/Finish
Satin
Accessory/Component Details
Quartet MCH10 Cubicle Partition Hangers
Board Surface Type(s)
Dry Erase
Magnetic Board Surface
Yes

Description

Thin-profile modular whiteboard with magnetic surface doubles as bulletin board. Delivers quality performance when planning and organization are needed in any office environment. Extend surface life with regular cleanings using Quartet® cleaning solutions. Innovative mounting system secures vertical or horizontal hanging and makes side-by-side mounting alignment flawless. Easily hang on cubicle walls with Cubicle Partition Hangers (Quartet® MCH10, sold separately). Sleek, thin-profile design helps modernize any office. Includes detachable marker tray for convenient accessory storage. Group with Quartet Matrix® Modular Bulletin Boards and Enclosed Matrix® signage to achieve a complete organization, collaboration and communication system.


  • Magnetic board, with smooth and durable surface, offers dual functionality as both a dry-erase writing board and magnetic bulletin board.
  • Quartet Matrix® boards feature a modular design intended to be grouped with other Matrix® boards and signs to create a full-service communication system.
  • Sleek, thin profile board with aluminum frame.
  • Recommended for moderate use in personal spaces and small conference rooms.
  • Mount vertically or horizontally using the included innovative mounting system for flawless side-by-side alignment.
  • Board can also be hung from cubicle walls using Cubicle Partition Hangers (Quartet® MCH10, sold separately).
  • Detachable marker tray and one Quartet® dry-erase marker included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.