
Boards, Magnetic Dry Erase, Aluminum; Plastic Frame, White (Discontinued)
- Mfr # P558AP2
- Zoro # G403445849
Specifications
Product Information
Dimensions
Details
Description
Prestige 2 DuraMax porcelain board features our most durable writing surface. Exceptionally resilient and smooth, the porcelain surface will not ghost, stain, scratch or dent over time, even after years of heavy use. The surface of this whiteboard is also magnetic so that it can double as a magnetic bulletin board. With a stylish frame and attached marker tray, this top of the line board is a useful addition to any office space. Hang board quickly and easily on any wall using the included pass-through mounting hardware. Quartet Prestige 2 ConnectsTM accessories, sold separately, are also compatible with the Prestige 2 ConnectsTM board to increase ease-of-use and offer additional functionality. Minimal cleaning of board surface is recommended.
- Smooth DuraMax porcelain will not stain, ghost, scratch or dent and stays like new with very little maintenance.
- Withstands heavy, daily use and is suitable for areas with frequent traffic.
- Magnetic quality allows board to double as a display surface for printed documents and notes.
- Prestige 2 accessories (sold separately) quickly and easily attach to the Prestige 2 board frame to provide additional functionality and convenient access to markers, erasers and more.
- Pass-through mounting hardware makes it incredibly easy to accurately hang board.
- Cradle to Cradle Silver certified porcelain, certified for material content, recyclability and sustainable manufacturing processes.
- Includes four Quartet dry-erase markers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.