
Boards, Magnetic Dry Erase Calendar, Fiberboard; Plastic Frame, White (Discontinued)
- Mfr # CP43P2
- Zoro # G502684255
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP43P2
Zoro #
G502684255
UPC #
34138201299
Country of Origin
United States
Dimensions
Height
36"
Width
48"
Board Width
48"
Details
Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase Calendar
Mounting/Mobility Type
Pass-Through
Board Frame Material
Fiberboard; Plastic
Frame Color
Graphite
Includes
(1) Dry-Erase Marker; Mounting Kit
Board Style
Magnetic Dry Erase Calendar
Material
Fiberboard/Plastic
Board Material
Magnetic Total Erase®
Color
White
Weight
19.85 lbs
Mounting Details
Pass-Through Mounting Hardware (Included)
Planning Period
One Month
Description
Planning and organizing for a busy office can be stressful. A Total Erase® magnetic calendar board allows you to display your monthly schedule all in one place and make changes on the fly with ease. The coated Total Erase® surface is extremely durable and will not ghost or stain. One month calendar design effectively manages four weeks at once. This convenient calendar board is also compatible with Prestige® 2 Connects accessories. Attach accessories directly to the board frame and always keep markers, flipchart holders and more within easy reach. Includes one dry-erase marker and mounting hardware for fast, accurate wall hanging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.