Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Boards, Magnetic Dry Erase Easel, Aluminum Frame, White ECM4068DT

Boards, Magnetic Dry Erase Easel, Aluminum Frame, White (Discontinued)

  • Mfr # ECM4068DT
  • Zoro # G5227912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECM4068DT
Zoro #
G5227912
UPC #
34138269145
Country of Origin
China

Dimensions

Height
34"
Width
40.5"
Board Width
40.5"

Details

Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase Easel
Board Frame Material
Aluminum
Frame Color
White
Color
White
Material
Aluminum
Board Material
Painted Steel
Board Style
Magnetic Dry Erase Easel
Weight
54 lbs
Mounting Details
Dual-Track Mobile Easel (Included)
Magnetic Board Surface
Yes
Board Surface Type(s)
Dry Erase

Description

Quartet Motion Dual-Track easel stands 68'' tall and includes two sliding whiteboard panels for a total of four writing surfaces in a compact design. All panels are magnetic. Whiteboard easel panels slide up and down the dual-track allowing you to position each at the ideal height, keeping important notes at eye level. Classic aluminum frame matches most office decor. 34'' x 40.5'' magnetic whiteboard panels provide plenty of writing space for brainstorming and other collaboration tasks. Easel sits on four heavy-duty, locking casters for easy and reliable mobility throughout the office. Accessory tray provides convenient storage for dry-erase markers and erasers.


  • Dual-track design allows for easy maneuvering between boards and precise positioning that keeps important notes at eye level.
  • Total of four writing surfaces on just two panels, saving valuable floor space in compact areas.
  • Two 34'' x 40.5'' magnetic dry-erase panels that double as bulletin boards to provide an ideal space to fasten papers and documents.
  • Classic aluminum frame matches almost any office decor.
  • Easel sits on four heavy-duty, locking casters for easy and reliable mobility throughout the office.
  • Accessory trays on both sides provide convenient storage for dry erase markers and erasers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.