Zoro Homepage
This item is Discontinued.
Quartet Boards, Magnetic Dry Erase, Fiberboard; Plastic Frame, White P554MP2

Boards, Magnetic Dry Erase, Fiberboard; Plastic Frame, White (Discontinued)

  • Mfr # P554MP2
  • Zoro # G602684292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P554MP2
Zoro #
G602684292
UPC #
34138201480
Country of Origin
United States

Dimensions

Height
36"
Width
48"
Board Width
48"

Details

Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase
Mounting/Mobility Type
Pass-Through
Board Frame Material
Fiberboard; Plastic
Frame Color
Mahogany
Includes
(4) Dry-Erase Markers; Mounting Kit
Frame Material
Medium Density Fiberboard (MDF); Plastic
Material
Fiberboard/Plastic
Board Style
Magnetic Dry Erase
Color
White
Board Material
DuraMax® Porcelain
Standards
Cradle to Cradle Certified™ Silver
Weight
25.9 lbs
Mounting Details
Pass-Through Wall-Mount Hardware (Included)
Board Surface Type(s)
Dry Erase
Magnetic Board Surface
Yes
Frame Color/Finish
Mahogany Finished
Surface Material
DuraMax Porcelain
Surface Use Rating
Heavy/Frequent Use

Description

Prestige 2 DuraMax porcelain board features our most durable writing surface. Exceptionally resilient and smooth, the porcelain surface will not ghost, stain, scratch or dent over time, even after years of heavy use. The surface of this whiteboard is also magnetic so that it can double as a magnetic bulletin board. With a stylish frame and attached marker tray, this top of the line board is a useful addition to any office space. Hang board quickly and easily on any wall using the included pass-through mounting hardware. Quartet Prestige 2 ConnectsTM accessories, sold separately, are also compatible with the Prestige 2 ConnectsTM board to increase ease-of-use and offer additional functionality. Minimal cleaning of board surface is recommended.


  • Smooth DuraMax porcelain will not stain, ghost, scratch or dent and stays like new with very little maintenance.
  • Withstands heavy, daily use and is suitable for areas with frequent traffic.
  • Magnetic quality allows board to double as a display surface for printed documents and notes.
  • Prestige 2 accessories (sold separately) quickly and easily attach to the Prestige 2 board frame to provide additional functionality and convenient access to markers, erasers and more.
  • Pass-through mounting hardware makes it incredibly easy to accurately hang board.
  • Cradle to Cradle Silver certified porcelain, certified for material content, recyclability and sustainable manufacturing processes.
  • Includes four Quartet dry-erase markers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.