
Boards, Magnetic Dry Erase, Fiberboard; Plastic Frame, White (Discontinued)
- Mfr # P558MP2
- Zoro # G302684233
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P558MP2
Zoro #
G302684233
UPC #
34138201589
Country of Origin
United States
Dimensions
Height
48"
Width
96"
Board Width
96"
Details
Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase
Mounting/Mobility Type
Pass-Through
Board Frame Material
Fiberboard; Plastic
Frame Color
Mahogany
Includes
(4) Dry-Erase Markers; Mounting Kit
Material
Fiberboard/Plastic
Board Material
DuraMax® Porcelain
Board Style
Magnetic Dry Erase
Standards
Cradle to Cradle Certified™ Silver
Color
White
Weight
73.3 lbs
Mounting Details
Pass-Through Mounting Hardware (Included)
Description
Prestige® 2 DuraMax® porcelain board features our most durable writing surface. Exceptionally resilient and smooth, the porcelain surface will not ghost, stain, scratch or dent over time, even after years of heavy use. The surface of this whiteboard is also magnetic so that it can double as a magnetic bulletin board. With a stylish frame and attached marker tray, this top of the line board is a useful addition to any office space. Hang board quickly and easily on any wall using the included pass-through mounting hardware. Quartet® Prestige 2 Connects accessories, sold separately, are also compatible with the Prestige 2 Connects board to increase ease-of-use and offer additional functionality. Minimal cleaning of board surface is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.