Zoro Homepage

Boards, Magnetic Dry Erase In/Out, Aluminum Frame, White

  • Mfr # 33705

  • Zoro # G006438125


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase In/Out
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Black Magnetic In/Out Circles; (1) Quartet® Dry-Erase Marker; Detachable Marker Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33705
Zoro #
G006438125
UPC #
34138337059
Country of Origin
China

Dimensions

Height
23"
Board Width
34"

Details

Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase In/Out
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Black Magnetic In/Out Circles; (1) Quartet® Dry-Erase Marker; Detachable Marker Tray
Board Material
Enameled Steel
Features
Vertical—Space for 36 names.
Magnetic Board Surface
Yes
Preformatted Surface Details
Personnel In/Out Tracking Chart
Preformatted Board Surface
Yes
Board Surface Type(s)
Dry Erase
Frame Color/Finish
Satin

Description

Track employees on the magnetic dry-erase surface. Thin-profile modular whiteboard doubles as bulletin board. Delivers quality performance when planning and organization are needed in any office environment. Innovative mounting system makes side-by-side mounting alignment flawless. Includes marker, black magnetic in/out circles and detachable marker tray for convenient accessory storage. Extend surface life with regular cleanings using Quartet cleaning solutions. Group with Quartet Matrix Modular Whiteboards, Bulletin Boards and Enclosed Matrix signage to achieve a complete organization, collaboration and communication system. Easily hang on cubicle walls with Cubicle Partition Hangers (Quartet MCH10, sold separately). Sleek, thin-profile design helps modernize any office.


  • Track employees with this sleekly designed magnetic in/out board.
  • Stands up to frequent use in any office environment.
  • Magnetic, dry-erase surface doubles as a magnetic bulletin board.
  • Innovative mounting system makes side-by-side mounting alignment flawless.
  • Hang vertically or horizontally from cubicle walls with Cubicle Partition Hangers (MCH10, sold separately).
  • Quartet Matrix boards feature a modular design intended to be grouped with other Matrix boards and signs to create a full-service communication system.
  • Includes black magnetic in/out circles, one Quartet dry-erase marker and detachable marker tray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.