Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Brilliance Glass Dry-Erase Board, 24"x18 G22418W

Brilliance Glass Dry-Erase Board, 24"x18 (Discontinued)

  • Mfr # G22418W
  • Zoro # G7213514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G22418W
Zoro #
G7213514
UPC #
034138156803
Country of Origin
China

Dimensions

Height
24 in
Width
18 in

Details

Item
Brilliance Glass Dry-Erase Board
Board Color
Surface Color Brilliance White
Mounting/Mobility Type
Included
Includes
accessory tray, 1 Quartet dry-erase marker, and 2 high-power glass board magnets
Material
Glass
Standards
GREENGUARD Gold Certification

Description

Brilliance Glass Dry-Erase Board, 24"x18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.